- Inch
- Single Lip Contact Seal
- Intermediate Mounted Unit Duty
- 2-Bolt Flange
- Ductile Iron Housing Material
features
- Powder coat epoxy malleable iron housing
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal
| Duty Series | Intermediate |
| Radial Dynamic Load Capacity | 2801 lb |
| Radial Static Load Capacity | 1651 lb |
| Seal Type | Single Lip Contact Seals |
| Radial Static Load Capacity (lb) | 1651 |
| Centerline to Front Face (in) | 0.766 |
| Bolt Size | 0.34 in |
| Expansion | No |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Measure Units | Inch |
| Overall Width (in) | 2.5 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Retainer Type | Ball Riding Retainer |
| RPM [Max] | 3500 rpm |
| Housing Construction | One Piece |
| Inner Race Length (in) | 1.266 |
| Overall Height to Inner Ring | 1.34 in |
| Overall Height to Inner Ring (in) | 1.34375 |
| Internal Clearance | Standard |
| Overall Width | 2.5 in |
| Inch/Metric | Inch |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Length Through Bore | 1.27 in |
| Insert Material | 52100 Bearing Steel |
| Housing Material | Ductile Iron |
| Bearing Insert Coating | Uncoated |
| Pilot Configuration | No Pilot |
| End Cap | No |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Finish | Uncoated |
| Bolt Size (in) | .3438 |
| Bolt Center-to-Center Length (in) | 3 |
| Maximum Operating Temperature | 200 |
| Outer Ring Land Profile | Standard |
| Housing Width | 0.78 in |
| Foot Height (in) | 0.44 |
| Replaceable Insert | Yes |
| Relubricatable | Yes |
| Bore Size - Inch | 0.938 |
| Collar OD (in) | 1.5 |
| Length Through Bore (in) | 1.266 |
| I.D. | 0.94 in |
| Overall Height (in) | 1.3438 |
| Foot Height | 0.44 in |
| Bore Type | Straight |
| Radial Dynamic Load Capacity (lb) | 2801 |
| Mounted Unit Duty | Intermediate Duty |
| Bore Shape | Straight |
| Shaft Dia. | 0.9375 in |
| Housing Base | Semi-Solid |
| Collar O.D. | 1.5 in |
| Misalignment Type | Static Only |
| Insert No. | VE-115 |
| Bearing Design | Non-Expansion |
| Overall Length (in) | 3.75 |
| Flange Type | 2-Bolt Flange |
| Housing Width (in) | 0.78 |
| Weight | 1.0 LB |
| EAN or UPC | 662289072163 |

