- Inch
- Single Lip Contact Seal
- Intermediate Mounted Unit Duty
- 2-Bolt Flange
- Cast Iron Housing Material
features
- Powder coat epoxy cast iron housing
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal
| Relubricatable | Yes |
| Housing Base | Semi-Solid |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Foot Height (in) | 0.625 |
| Bolt Size (in) | 0.5000 |
| Mounted Unit Duty | Intermediate Duty |
| Radial Static Load Capacity | 4467 lb |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Replaceable Insert | Yes |
| Length Through Bore (in) | 1.766 |
| Duty Series | Intermediate |
| Inch/Metric | Inch |
| Bore Type | Straight |
| Radial Dynamic Load Capacity (lb) | 7340 |
| Expansion | No |
| RPM [Max] | 2500 rpm |
| Finish | Uncoated |
| Radial Static Load Capacity (lb) | 4467 |
| Housing Width | 1.3 in |
| Insert No. | VE-124 |
| Shaft Dia. | 1.5 in |
| Outer Ring Land Profile | Standard |
| Insert Material | 52100 Bearing Steel |
| Bore Size - Inch | 1.5 |
| Foot Height | 0.63 in |
| Collar O.D. | 2.38 in |
| Overall Width | 4.13 in |
| Internal Clearance | Standard |
| Bolt Size | 0.5 in |
| Measure Units | Inch |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Bearing Insert Coating | Uncoated |
| I.D. | 1.5 in |
| Maximum Operating Temperature | 200 |
| Seal Type | Single Lip Contact Seals |
| Collar OD (in) | 2.375 |
| Housing Construction | One Piece |
| Length Through Bore | 1.77 in |
| Misalignment Type | Static Only |
| Bore Shape | Straight |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| End Cap | No |
| Pilot Configuration | No Pilot |
| Inner Race Heat Treat Method | Zone-Hardened |
| Overall Length (in) | 6.75 |
| Centerline to Front Face (in) | 1.281 |
| Radial Dynamic Load Capacity | 7340 lb |
| Overall Width (in) | 4.125 |
| Bolt Center-to-Center Length (in) | 5.6560 |
| Retainer Type | Ball Riding Retainer |
| Inner Race Length (in) | 1.766 |
| Overall Height (in) | 2.1094 |
| Overall Height to Inner Ring | 2.11 in |
| Housing Width (in) | 1.2969 |
| Housing Material | Cast Iron |
| Overall Height to Inner Ring (in) | 2.109 |
| Weight | 4.16 LB |
| EAN or UPC | 662289311156 |

