- Inch
- Single Lip Contact Seal
- Intermediate Mounted Unit Duty
- 2-Bolt Flange
- Cast Iron Housing Material
features
- Powder coat epoxy cast iron housing
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal
| Bolt Size | 0.56 in |
| Centerline to Front Face (in) | 1.281 |
| Shaft Dia. | 2 in |
| Outer Ring Land Profile | Standard |
| Insert Material | 52100 Bearing Steel |
| Collar O.D. | 2.75 in |
| Duty Series | Intermediate |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| RPM [Max] | 2000 rpm |
| Insert No. | VE-132S |
| Internal Clearance | Standard |
| Measure Units | Inch |
| Overall Height (in) | 2.1563 |
| Flange Type | 2-Bolt Flange |
| Housing Width | 1.36 in |
| Seal Type | Single Lip Contact Seals |
| Overall Height to Inner Ring (in) | 2.156 |
| Foot Height | 0.63 in |
| Foot Height (in) | 0.625 |
| Housing Width (in) | 1.3594 |
| Radial Dynamic Load Capacity (lb) | 7889 |
| Inch/Metric | Inch |
| Bolt Center-to-Center Length (in) | 6.1880 |
| Bearing Insert Coating | Uncoated |
| Length Through Bore | 1.78 in |
| Housing Construction | One Piece |
| Misalignment Type | Static Only |
| End Cap | No |
| Housing Material | Cast Iron |
| Overall Height to Inner Ring | 2.16 in |
| Bore Shape | Straight |
| Relubricatable | Yes |
| Retainer Type | Ball Riding Retainer |
| Replaceable Insert | Yes |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Overall Width (in) | 4.5625 |
| Radial Dynamic Load Capacity | 7889 lb |
| Radial Static Load Capacity (lb) | 5216 |
| Overall Width | 4.56 in |
| Housing Base | Semi-Solid |
| Bolt Size (in) | .5625 |
| Length Through Bore (in) | 1.781 |
| Mounted Unit Duty | Intermediate Duty |
| Maximum Operating Temperature | 200 |
| Pilot Configuration | No Pilot |
| Radial Static Load Capacity | 5216 lb |
| Bore Size - Inch | 2 |
| Collar OD (in) | 2.75 |
| Bore Type | Straight |
| Bearing Design | Non-Expansion |
| Inner Race Heat Treat Method | Zone-Hardened |
| Expansion | No |
| Overall Length (in) | 7.438 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| I.D. | 2 in |
| Inner Race Length (in) | 1.781 |
| Finish | Uncoated |
| Weight | 4.485 LB |
| EAN or UPC | 662289311521 |

