- Inch
- Single Lip Contact Seal
- Intermediate Mounted Unit Duty
- 3-Bolt Flange
- Ductile Iron Housing Material
features
- Powder coat epoxy malleable iron housing
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal
| Housing Construction | One Piece |
| Overall Width (in) | 4.8125 |
| End Cap | No |
| Flange Type | 3-Bolt Flange |
| Duty Series | Intermediate |
| Bolt Circle Diameter (mm) | 100.012 |
| Measure Units | Inch |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Bearing Insert Coating | Uncoated |
| Radial Dynamic Load Capacity | 5782 lb |
| Mounted Unit Duty | Intermediate Duty |
| Housing Material | Ductile Iron |
| Internal Clearance | Standard |
| I.D. | 1.44 in |
| Collar OD (in) | 2.1875 |
| Insert No. | VE-123 |
| Finish | Uncoated |
| Collar O.D. | 2.19 in |
| Bolt Hole Type | Square Hole |
| Foot Height (in) | 0.5 |
| Bolt Circle Dia. | 100.01 mm |
| Maximum Operating Temperature | 200 |
| Centerline to Front Face (in) | 1.15625 |
| Shaft Dia. | 1.4375 in |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Bolt Size (in) | 27/64 |
| Overall Width | 4.81 in |
| Outer Ring Land Profile | Standard |
| Insert Material | 52100 Bearing Steel |
| Retainer Type | Ball Riding Retainer |
| Inner Race Heat Treat Method | Zone-Hardened |
| Expansion | No |
| Bore Shape | Straight |
| Relubricatable | Yes |
| Misalignment Type | Static Only |
| Replaceable Insert | Yes |
| Seal Type | Single Lip Contact Seals |
| Bore Type | Straight |
| Pilot Configuration | No Pilot |
| Radial Static Load Capacity | 3493 lb |
| Bore Size - Inch | 1.438 |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Overall Height (in) | 1.6875 |
| Bolt Size | 27/64 in |
| Inch/Metric | Inch |
| Foot Height | 0.5 in |
| RPM [Max] | 2500 rpm |
| Bearing Design | Non-Expansion |
| Housing Base | Solid |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Radial Static Load Capacity (lb) | 3493 |
| Weight | 2.0 LB |
| EAN or UPC | 662289075218 |

