- Inch
- Single Lip Contact Seal
- Light Mounted Unit Duty
- 3-Bolt Flange
- Ductile Iron Housing Material
features
- Powder coat epoxy malleable iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Shaft Dia. | 1.4375 in |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Housing Construction | One Piece |
| Bolt Size | 3/8 in |
| End Cap | No |
| Misalignment Type | Static Only |
| Foot Height (in) | 0.5 |
| I.D. | 1.44 in |
| Foot Height | 0.5 in |
| Duty Series | Light |
| Radial Static Load Capacity (lb) | 3493 |
| Bearing Design | Non-Expansion |
| Centerline to Front Face (in) | 0.859 |
| Bearing Insert Coating | Uncoated |
| Expansion | No |
| RPM [Max] | 2500 rpm |
| Bore Shape | Straight |
| Housing Material | Ductile Iron |
| Bolt Hole Type | Square Hole |
| Overall Width (in) | 4.8125 |
| Relubricatable | Yes |
| Radial Dynamic Load Capacity | 5782 lb |
| Seal Type | Single Lip Contact Seals |
| Bolt Circle Diameter (mm) | 3.9375 |
| Insert Material | 52100 Bearing Steel |
| Measure Units | Inch |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bore Type | Straight |
| Insert No. | VS-123 |
| Pilot Configuration | No Pilot |
| Replaceable Insert | Yes |
| Housing Base | Solid |
| Outer Ring Land Profile | Standard |
| Overall Width | 4.81 in |
| Radial Static Load Capacity | 3493 lb |
| Bolt Size (in) | 3/8 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Overall Height (in) | 1.391 |
| Internal Clearance | Standard |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Inch/Metric | Inch |
| Retainer Type | Ball Riding Retainer |
| Maximum Operating Temperature | 200 |
| Bolt Circle Dia. | 3.94 mm |
| Inner Ring OD (in) | 1.859375 |
| Bore Size - Inch | 1.438 |
| Flange Type | 3-Bolt Flange |
| Finish | Uncoated |
| Mounted Unit Duty | Light-Duty |
| Weight | 1.7 LB |
| EAN or UPC | 662289543250 |

