- Inch
- Single Lip Contact with Flinger Seal
- Normal Mounted Unit Duty
- 4-Bolt Flange
- Cast Iron Housing Material
features
- Powder coat epoxy cast iron housing
- BOA Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
| Retainer Type | Ball Riding Retainer |
| Radial Static Load Capacity | 8150 lb |
| Length Through Bore (in) | 2.625 |
| Housing Construction | One Piece |
| Overall Width | 6.88 in |
| Shaft Dia. | 2.4375 in |
| Internal Clearance | Standard |
| Collar O.D. | 4.13 in |
| Bore Size - Inch | 2.438 |
| Outer Ring Land Profile | Standard |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Flange Type | 4-Bolt Flange |
| RPM [Max] | 2500 rpm |
| Overall Height (in) | 2.75 |
| Bore Shape | Straight |
| Housing Base | Semi-Solid |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Measure Units | Inch |
| Finish | Black Oxide Coated Inner Ring |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Overall Width (in) | 6.875 |
| Centerline to Front Face (in) | 1.625 |
| I.D. | 2.44 in |
| Pilot Configuration | No Pilot |
| Inner Race Length (in) | 2.625 |
| Relubricatable | Yes |
| Collar OD (in) | 4.125 |
| Overall Length (in) | 6.875 |
| Replaceable Insert | Yes |
| Radial Dynamic Load Capacity (lb) | 11789 |
| Duty Series | Normal |
| Bolt Size | 0.63 in |
| End Cap | No |
| Length Through Bore | 2.63 in |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Mounted Unit Duty | Standard Duty |
| Seal Type | Single Lip Contact Seal with Flinger |
| Housing Width (in) | 6.875 |
| Foot Height | 0.81 in |
| Maximum Operating Temperature | 200 |
| Housing Width | 6.88 in |
| Insert No. | VB-239 |
| Radial Static Load Capacity (lb) | 8150 |
| Radial Dynamic Load Capacity | 11789 lb |
| Bearing Design | Non-Expansion |
| Foot Height (in) | 0.813 |
| Misalignment Type | Static Only |
| Bolt Center-to-Center Length (in) | 5.6250 |
| Bolt Size (in) | 0.6250 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bore Type | Straight |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Expansion | No |
| Weight | 12.06 LB |
| EAN or UPC | 662460347615 |

