- Inch
- Single Lip Contact Seal
- Intermediate Mounted Unit Duty
- 4-Bolt Flange
- Cast Iron Housing Material
features
- Powder coat epoxy cast iron housing
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal
| Bearing Design | Non-Expansion |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Inch/Metric | Inch |
| Seal Type | Single Lip Contact Seals |
| T Core | 3.25 |
| Collar OD (in) | 2.188 |
| Insert Material | 52100 Bearing Steel |
| Radial Static Load Capacity (lb) | 3493 |
| Overall Width | 4.63 in |
| Pilot Configuration | No Pilot |
| Flange Type | 4-Bolt Flange |
| Housing Construction | One Piece |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bolt Size | 0.5 in |
| Bearing Insert Coating | Uncoated |
| Mounted Unit Duty | Intermediate Duty |
| RPM [Max] | 3000 rpm |
| Replaceable Insert | Yes |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Centerline to Front Face (in) | 1.156 |
| Bolt Size (in) | 0.5 |
| Measure Units | Inch |
| Collar O.D. | 2.19 in |
| Finish | Uncoated |
| End Cap | No |
| Foot Height | 0.59 in |
| Maximum Operating Temperature | 200 |
| I.D. | 1.25 in |
| Bore Shape | Straight |
| Housing Material | Cast Iron |
| Misalignment Type | Static Only |
| Housing Base | Semi-Solid |
| Retainer Type | Ball Riding Retainer |
| Bolt Center-to-Center Length (in) | 3.625 |
| Relubricatable | Yes |
| Overall Height (in) | 1.906 |
| Radial Dynamic Load Capacity | 5782 lb |
| Shaft Dia. | 1.25 in |
| Foot Height (in) | 0.594 |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Housing Width | 4.63 in |
| Radial Static Load Capacity | 3493 lb |
| Housing Width (in) | 4.625 |
| Internal Clearance | Standard |
| Expansion | No |
| Overall Width (in) | 4.625 |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Inner Race Length (in) | 1.578 |
| Insert No. | VE-120 |
| Duty Series | Intermediate |
| Bore Size - Inch | 1.25 |
| Outer Ring Land Profile | Standard |
| Bore Type | Straight |
| Weight | 3.805 LB |
| EAN or UPC | 662289312917 |

