- Inch
- Single Lip Contact with Flinger Seal
- Normal Mounted Unit Duty
- 4-Bolt Flange
- Cast Iron Housing Material
features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing set screw lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Misalignment Type | Static Only |
| Length Through Bore | 1.69 in |
| Insert No. | VS-220 |
| Radial Static Load Capacity | 3493 lb |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Centerline to Front Face (in) | 1 |
| Overall Height (in) | 1.75 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| T Core | 3.25 |
| Overall Width (in) | 4.625 |
| Inch/Metric | Inch |
| Bolt Size | 0.5 in |
| Bore Shape | Straight |
| Radial Dynamic Load Capacity | 5782 lb |
| Finish | Black Oxide Coated Inner Ring |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Bore Type | Straight |
| Shaft Dia. | 1.25 in |
| Replaceable Insert | Yes |
| Bearing Design | Non-Expansion |
| Foot Height (in) | 0.594 |
| Overall Width | 4.63 in |
| Length Through Bore (in) | 1.688 |
| Housing Base | Semi-Solid |
| Bolt Size (in) | 0.5000 |
| Housing Width | 4.63 in |
| Outer Ring Land Profile | Standard |
| Overall Length (in) | 4.625 |
| Pilot Configuration | No Pilot |
| Radial Static Load Capacity (lb) | 3493 |
| Flange Type | 4-Bolt Flange |
| Expansion | No |
| Housing Width (in) | 4.625 |
| Relubricatable | Yes |
| Maximum Operating Temperature | 200 |
| Duty Series | Normal |
| Inner Race Length (in) | 1.688 |
| I.D. | 1.25 in |
| Inner Ring OD (in) | 1.859 |
| Housing Construction | One Piece |
| Seal Type | Single Lip Contact Seal with Flinger |
| Measure Units | Inch |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Bolt Center-to-Center Length (in) | 3.6250 |
| Retainer Type | Ball Riding Retainer |
| RPM [Max] | 4000 rpm |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Foot Height | 0.59 in |
| End Cap | No |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bore Size - Inch | 1.25 |
| Internal Clearance | Standard |
| Weight | 3.705 LB |
| EAN or UPC | 662289522699 |

