Skip to content Skip to navigation menu
Medium Duty Semi-Solid 4-Bolt Flange Unit

VF4S-316

Medium Duty Semi-Solid 4-Bolt Flange Unit
Item #100935700
  • Inch
  • Single Lip Contact with Flinger Seal
  • Medium Mounted Unit Duty
  • 4-Bolt Flange
  • Cast Iron Housing Material
  • 1 in Inside Diameter
+ Show More + Show Less
Medium Duty Semi-Solid 4-Bolt Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • Single Lip Contact with Flinger Seal
  • Medium Mounted Unit Duty
  • 4-Bolt Flange
  • Cast Iron Housing Material

features

  • Powder coat epoxy cast iron housing
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal and flinger
RPM [Max] 4500 rpm
Measure Units Inch
Housing Width 4.25 in
Heat Treat Method (Inner Race) Zone-Hardened
Housing Base Semi-Solid
Bearing Design Non-Expansion
Pilot Configuration No Pilot
Insert Material 52100 Bearing Steel, Black Oxided Inner
Radial Dynamic Load Capacity (lb) 4381
Radial Static Load Capacity 2567 lb
Duty Series Medium
Length Through Bore 1.5 in
Relubricatable Yes
Seal Type Single Lip Contact Seal with Flinger
Outer Ring Land Profile Standard
Centerline to Front Face (in) 0.875
Maximum Operating Temperature 200
Misalignment Type Static Only
Shaft Dia. 1 in
Inner Race Heat Treat Method Zone-Hardened
Insert No. VS-316
Bolt Size 0.44 in
Bore Shape Straight
Foot Height (in) 0.531
Overall Width 4.25 in
Retainer Material Molded Fiber Glass Reinforced Nylon
I.D. 1 in
Internal Clearance Standard
Radial Dynamic Load Capacity 4381 lb
Overall Width (in) 4.25
Inner Ring OD (in) 0.625
Housing Width (in) 4.25
End Cap No
Lubrication Lithium Complex NLGI 2 Grease
Overall Height (in) 1.563
Inch/Metric Inch
Retainer Type Ball Riding Retainer
Radial Static Load Capacity (lb) 2567
Flange Type 4-Bolt Flange
T Core 0.63
Bolt Size (in) 0.4375
Mounted Unit Duty Medium Duty
Bore Type Straight
Finish Black Oxide Coated Inner Ring
Expansion No
Bearing Insert Coating Black Oxide Coated Inner Ring
Housing Construction One Piece
Bolt Center-to-Center Length (in) 3.2500
Length Through Bore (in) 1.5
Overall Length (in) 4.25
Foot Height 0.53 in
Bore Size - Inch 1
Inner Race Length (in) 1.5
Housing Material Cast Iron
Replaceable Insert Yes
Weight 2.965 LB
EAN or UPC 662289522903
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison