- Inch
- Single Lip Contact with Flinger Seal
- Medium Mounted Unit Duty
- 4-Bolt Flange
- Cast Iron Housing Material
features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Measure Units | Inch |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Bolt Center-to-Center Length (in) | 5.625 |
| Housing Construction | One Piece |
| Bolt Size | 0.63 in |
| Maximum Operating Temperature | 200 |
| Foot Height (in) | 0.813 |
| Finish | Black Oxide Coated Inner Ring |
| Inner Race Heat Treat Method | Zone-Hardened |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Bore Size - Inch | 2.25 |
| Inner Ring OD (in) | 1 |
| Foot Height | 0.81 in |
| Radial Dynamic Load Capacity (lb) | 11789 |
| Retainer Type | Ball Riding Retainer |
| End Cap | No |
| Shaft Dia. | 2.25 in |
| Mounted Unit Duty | Medium Duty |
| Inch/Metric | Inch |
| Duty Series | Medium |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Radial Dynamic Load Capacity | 11789 lb |
| Housing Width | 6.88 in |
| Bearing Design | Non-Expansion |
| Expansion | No |
| Radial Static Load Capacity (lb) | 8150 |
| Flange Type | 4-Bolt Flange |
| Inner Race Length (in) | 2.563 |
| Seal Type | Single Lip Contact Seal with Flinger |
| Overall Width (in) | 6.875 |
| Replaceable Insert | Yes |
| Centerline to Front Face (in) | 1.563 |
| Misalignment Type | Static Only |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Outer Ring Land Profile | Standard |
| Insert No. | VS-236 |
| Pilot Configuration | No Pilot |
| Internal Clearance | Standard |
| Bolt Size (in) | 0.625 |
| RPM [Max] | 2500 rpm |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Housing Width (in) | 6.875 |
| Bore Shape | Straight |
| Bore Type | Straight |
| Radial Static Load Capacity | 8150 lb |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Overall Width | 6.88 in |
| I.D. | 2.25 in |
| Overall Height (in) | 2.688 |
| Housing Base | Semi-Solid |
| Weight | 11.44 LB |
| EAN or UPC | 662289523016 |

