features
- Powder coat epoxy cast iron housing
- BOA Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
| Housing Base | Solid |
| Centerline to Front Face (in) | 1.344 |
| Measure Units | Inch |
| Foot Height (in) | 0.5 |
| Retainer Type | Ball Riding Retainer |
| Housing Width (in) | 4.56 |
| Outer Ring Land Profile | Standard |
| Housing Material | Cast Iron |
| Inner Race Length (in) | 2.094 |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Radial Dynamic Load Capacity (lb) | 7889 |
| Maximum Operating Temperature | 200 |
| Overall Height (in) | 2.75 |
| Flange Type | 3-Bolt Flange Braclet |
| Length Through Bore (in) | 2.094 |
| Duty Series | Normal |
| Collar OD (in) | 3.375 |
| Overall Height to Inner Ring (in) | 2.219 |
| End Cap | No |
| Insert No. | VB-231 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Overall Width (in) | 4.56 |
| Relubricatable | Yes |
| Misalignment Type | Static Only |
| Expansion | No |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Bolt Center-to-Center Length (in) | 2.7500 |
| Bore Size - Inch | 1.938 |
| Seal Type | Single Lip Contact with Flinger |
| Bore Shape | Straight |
| Overall Length (in) | 7.469 |
| Radial Static Load Capacity (lb) | 5216 |
| Housing Construction | One Piece |
| Replaceable Insert | Yes |
| Pilot Configuration | No Pilot |
| Bolt Size (in) | 0.5000 |
| Weight | 5.1 LB |
| EAN or UPC | 662460496023 |

