features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Measure Units | Inch |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Inner Ring OD (in) | 1.859 |
| Bolt Center-to-Center Length (in) | 4.1250 |
| Duty Series | Normal |
| Overall Height (in) | 1.6875 |
| Relubricatable | Yes |
| End Cap | No |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Housing Width (in) | 5 |
| Replaceable Insert | Yes |
| Shaft Dia. | 1.375 in |
| Housing OD (in) | 5 |
| Radial Static Load Capacity (lb) | 3493 |
| Centerline to Front Face (in) | 1 |
| Locking Device | Setscrew Locking |
| Expansion | No |
| Outer Ring Land Profile | Standard |
| Overall Width (in) | 5 |
| Foot Height (in) | 0.406 |
| Housing Construction | One Piece |
| Maximum Operating Temperature | 200 |
| Inner Race Length (in) | 1.688 |
| Bearing Type | Ball Bearing |
| Overall Length (in) | 5 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Pilot Configuration | No Pilot |
| Bolt Center Diameter (in) | 4.125 |
| Housing Material | Cast Iron |
| Misalignment Type | Static Only |
| Seal Type | Single Lip Contact with Flinger |
| Bore Shape | Straight |
| Length Through Bore (in) | 1.688 |
| Insert No. | VS-222 |
| Bolt Size (in) | 0.3750 |
| Housing Width | 5 in |
| Bore Size - Inch | 1.375 |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Duty | Standard-Duty |
| Pilot Diameter (in) | 3.375 |
| Retainer Type | Ball Riding Retainer |
| Housing Type | Flange, Piloted |
| Weight | 3.1 LB |
| EAN or UPC | 662460411507 |

