features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Outer Ring Land Profile | Standard |
| Locking Device | Setscrew Locking |
| Maximum Operating Temperature | 200 |
| Inch/Metric | Inch |
| Overall Width (in) | 6.375 |
| Housing Type | Flange, Piloted |
| Housing Construction | One Piece |
| Relubricatable | Yes |
| Radial Dynamic Load Capacity (lb) | 9752 |
| Pilot Diameter (in) | 4.5 |
| Housing Material | Cast Iron |
| Bore Size - Inch | 2 |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Insert No. | VS-232 |
| Misalignment Type | Static Only |
| End Cap | No |
| Pilot Configuration | No Pilot |
| Bolt Center Diameter (in) | 5.375 |
| Duty Series | Normal |
| Radial Static Load Capacity (lb) | 6601 |
| Duty | Standard-Duty |
| Retainer Type | Ball Riding Retainer |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bolt Size (in) | 0.4375 |
| Inner Race Length (in) | 2.203 |
| Seal Type | Single Lip Contact with Flinger |
| Shaft Dia. | 2.000 in |
| Centerline to Front Face (in) | 1.328 |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Replaceable Insert | Yes |
| Bearing Design | Non-Expansion |
| Inner Ring OD (in) | 2.719 |
| Expansion | No |
| Bearing Type | Ball Bearing |
| Measure Units | Inch |
| Foot Height (in) | 0.406 |
| Bore Shape | Straight |
| Housing OD (in) | 6.375 |
| Weight | 6.16 LB |
| EAN or UPC | 662460411583 |

