features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Radial Static Load Capacity (lb) | 2567 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Overall Length (in) | 4.375 |
| Relubricatable | Yes |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Seal Type | Single Lip Contact with Flinger |
| Maximum Operating Temperature | 200 |
| Housing Construction | One Piece |
| Radial Dynamic Load Capacity (lb) | 4381 |
| Housing Material | Cast Iron |
| Duty Series | Medium |
| Pilot Configuration | No Pilot |
| Inner Race Length (in) | 1.5 |
| Length Through Bore (in) | 1.25 |
| Bearing Design | Non-Expansion |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Bolt Center Diameter (in) | 3.625 |
| Centerline to Front Face (in) | 0.875 |
| Bolt Size (in) | 0.3125 |
| Bore Size - Inch | 1 |
| Overall Width (in) | 4.375 |
| Expansion | No |
| Measure Units | Inch |
| Housing Type | Flange, Piloted |
| Housing Width (in) | 4.375 |
| Pilot Diameter (in) | 3 |
| Housing OD (in) | 4.375 |
| Housing Width | 4.375 in |
| Bearing Type | Ball Bearing |
| Overall Height (in) | 1.5 |
| Foot Height (in) | 0.406 |
| Inner Ring OD (in) | 1.594 |
| End Cap | No |
| Insert No. | VS-316 |
| Inch/Metric | Inch |
| Bolt Center-to-Center Length (in) | 3.6250 |
| Shaft Dia. | 1.000 in |
| Replaceable Insert | Yes |
| Misalignment Type | Static Only |
| Bore Shape | Straight |
| Duty | Medium-Duty |
| Retainer Type | Ball Riding Retainer |
| Locking Device | Setscrew Locking |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Outer Ring Land Profile | Standard |
| Weight | 2.54 LB |
| EAN or UPC | 662289520343 |

