- Single Lip Contact Seal Type
features
- Powder coat epoxy cast iron housing
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal
| Bolt Center [Min] | 3.69 in |
| Duty Series | Intermediate |
| Bore Size - Inch | 0.938 |
| Foot Height | 0.59 in |
| Collar OD (in) | 1.5 |
| Maximum Operating Temperature | 200 |
| Outer Ring Land Profile | Standard |
| Overall Length (in) | 5.5 |
| Foot Height (in) | 0.594 |
| Centerline to Front Face (in) | 0.922 |
| Overall Height (in) | 2.813 |
| Retainer Type | Ball Riding Retainer |
| Housing Construction | One Piece |
| Bolt Center [Max] | 4.56 in |
| Bearing Insert Coating | Uncoated |
| Inner Race Length (in) | 1.266 |
| Bolt Center Max (in) | 4.563 |
| Insert No. | VE-115 |
| Base Width (in) | 1.406 |
| Expansion | No |
| Housing Base | Semi-Solid |
| Bolt Size (in) | 0.375 |
| End Cap | No |
| Bolt Center Min (in) | 3.688 |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Seal Type | Single Lip Contact Seal |
| Bore Shape | Straight |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Misalignment Type | Static Only |
| Insert Material | 52100 Bearing Steel |
| Measure Units | Inch |
| Replaceable Insert | Yes |
| Weight | 1.8 LB |
| EAN or UPC | 662289523184 |

