- Single Lip Contact Seal Type
features
- Powder coat epoxy cast iron housing
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal
| Misalignment Type | Static Only |
| Replaceable Insert | Yes |
| Overall Length (in) | 6.75 |
| Bolt Center [Min] | 4.63 in |
| Bolt Center Min (in) | 4.625 |
| Foot Height | 0.72 in |
| Centerline to Front Face (in) | 1.156 |
| Base Width (in) | 1.75 |
| Duty Series | Intermediate |
| Expansion | No |
| Overall Height (in) | 3.688 |
| Bearing Insert Coating | Uncoated |
| Outer Ring Land Profile | Standard |
| Bore Shape | Straight |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Housing Base | Semi-Solid |
| Seal Type | Single Lip Contact Seal |
| Retainer Type | Ball Riding Retainer |
| Relubricatable | Yes |
| Insert No. | VE-123 |
| Bore Size - Inch | 1.438 |
| Housing Construction | One Piece |
| Inner Race Length (in) | 1.578 |
| Collar OD (in) | 2.188 |
| Insert Material | 52100 Bearing Steel |
| Bolt Center [Max] | 5.38 in |
| Foot Height (in) | 0.719 |
| Bolt Center Max (in) | 5.375 |
| Housing Material | Cast Iron |
| Bolt Size (in) | 0.5 |
| Measure Units | Inch |
| Maximum Operating Temperature | 200 |
| End Cap | No |
| Weight | 3.52 LB |
| EAN or UPC | 662289523269 |

