- 0.875" Shaft, 1.4375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
features
- Zone hardened inner race
- Honed races
- Nylon retainer
- Grade 10 balls
- ± 1.5° alignment
- Contact seal and flinger
- 52100 bearing steel
- Anti-rotation rivet
- Precision-ground setscrews
- Semisolid, cast iron base
| Lub Fitting Type | 1/4-28UNF |
| Housing Height | 2 13/16 in |
| Collar O.D. | 1 1/2 in |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Locking Device | Eccentric Locking Collar |
| Temperature Range [Max] | 200 °F |
| Bolt Size | 3/8 in |
| Bolt Hole Spacing | 4 1/8 in |
| End Type | Open End |
| Temperature Range [Min] | -20 °F |
| Shaft Dia. | 0.875 in |
| Bolt Hole Width | 7/16 in |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron - Nickel Plated |
| Insert Type | Steel Insert |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Bearing Insert | VE-214 |
| Bolt Hole Length | 13/16 in |
| Base Height | 19/32 in |
| Housing Construction | 1 Piece |
| Series | VPE Series |
| Base Length | 5 1/2 in |
| Misalignment Range | ±1 1/2° |
| Base Width | 1 13/32 in |
| Lubrication | Relubricatable |
| Weight | 2.02 LB |

