Skip to content Skip to navigation menu
767363 / Eccentric Lock Ball Bearing

VPLE-216

767363 / Eccentric Lock Ball Bearing
Item #100733227
  • Single Lip Contact with Flinger Seal Type
767363 / Eccentric Lock Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Lip Contact with Flinger Seal Type

features

  • Powder coat epoxy cast iron housing
  • Eccentric locking designed for locking in direction of rotation
  • Single lip contact seal and flinger
Foot Height 0.47 in
Housing Material Cast Iron
Insert No. VE-216
Bolt Center [Max] 4.56 in
Duty Series Normal
Insert Material 52100 Bearing Steel, Black Oxided Inner
Base to Center Height (in) 1.313
Retainer Type Ball Riding Retainer
Expansion No
Bore Shape Straight
Seal Type Single Lip Contact with Flinger
Outer Ring Land Profile Standard
Overall Length (in) 5.5
Bearing Insert Coating Black Oxide Coated Inner Ring
Lubrication Lithium Complex NLGI 2 Grease
Foot Height (in) 0.469
Housing Base Semi-Solid
Relubricatable Yes
Measure Units Inch
Centerline to Front Face (in) 1.063
Bolt Center [Min] 3.69 in
Overall Height (in) 2.688
Maximum Operating Temperature 200
Bolt Center Min (in) 3.688
End Cap No
Base Width (in) 1.406
Bolt Size (in) 0.375
Collar OD (in) 1.5
Misalignment Type Static Only
Housing Construction One Piece
Bore Size - Inch 1
Replaceable Insert Yes
Bolt Center Max (in) 4.563
Inner Race Length (in) 1.75
Weight 1.77 LB
EAN or UPC 662289524174
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison