- Single Lip Contact with Flinger Seal Type
features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Bore Size - Inch | 0.5 |
| Bolt Center-to-Center Length (in) | 3.1250 to 4.1250 |
| Bolt Center [Max] | 4.06 in |
| Radial Static Load Capacity (lb) | 1117 |
| Expansion | No |
| Bolt Center [Min] | 3.19 in |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Seal Type | Single Lip Contact with Flinger |
| Measure Units | Inch |
| Centerline to Front Face (in) | 0.625 |
| Radial Dynamic Load Capacity (lb) | 2108 |
| Housing Base | Semi-Solid |
| Replaceable Insert | Yes |
| Housing Construction | One Piece |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Base to Center Height (in) | 1.1875 |
| Foot Height | 0.47 in |
| End Cap | No |
| Misalignment Type | Static Only |
| Inner Ring OD (in) | 0.969 |
| Maximum Operating Temperature | 200 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Base Width (in) | 1.219 |
| Housing Material | Cast Iron |
| Retainer Type | Ball Riding Retainer |
| Insert No. | VS-208 |
| Outer Ring Land Profile | Standard |
| Relubricatable | Yes |
| Bore Shape | Straight |
| Overall Height (in) | 2.219 |
| Radial Dynamic Load Capacity | 2108 lb |
| Inner Race Length (in) | 1.031 |
| Duty Series | Normal |
| Bolt Size (in) | 0.3750 |
| Overall Length (in) | 4.875 |
| Bolt Center Max (in) | 4.063 |
| Foot Height (in) | 0.469 |
| Bolt Center Min (in) | 3.188 |
| Weight | 1.03 LB |
| EAN or UPC | 662289525331 |

