- 2" Shaft, 2.5" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
features
- Zone hardened inner race
- Honed races
- Nylon retainer
- Grade 10 balls
- ± 1.5° alignment
- Contact seal and flinger
- 52100 bearing steel
- Anti-rotation rivet
- Precision-ground setscrews
- Semisolid, cast iron base
| Insert Type | Steel Insert |
| Bolt Holes | 2 |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch Bore |
| Series | VPS Series |
| Bolt Hole Length | 1 in |
| Seal Type | Contact Seals |
| Base Length | 8 13/16 in |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 200 °F |
| Bolt Size | 5/8 in |
| Housing Height | 4 31/32 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 6 15/16 in |
| Locking Device | Setscrew Locking Collar |
| Misalignment Range | ±1 1/2° |
| Housing Material | Cast Iron - Nickel Plated |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | VS-232 |
| Lub Fitting Type | 1/8-27 NPT |
| Shaft Dia. | 2 in |
| Base Width | 2 5/16 in |
| Temperature Range [Min] | -20 °F |
| Base Height | 7/8 in |
| Bolt Hole Width | 0.688 in |
| Weight | 8.56 LB |
| EAN or UPC | 662460353241 |

