- Single Lip Contact with Flinger Seal Type
features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Housing Base | Semi-Solid |
| Measure Units | Inch |
| Foot Height | 0.88 in |
| Bolt Center [Min] | 6.83 in |
| Retainer Type | Ball Riding Retainer |
| Overall Height (in) | 5.563 |
| Expansion | No |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Bolt Size (in) | 0.6250 |
| Bolt Center-to-Center Length (in) | 6.8750 to 7.9375 |
| Housing Material | Cast Iron |
| Seal Type | Single Lip Contact with Flinger |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Bolt Center Max (in) | 7.984 |
| Housing Construction | One Piece |
| Base Width (in) | 2.375 |
| Centerline to Front Face (in) | 1.563 |
| Radial Dynamic Load Capacity (lb) | 11789 |
| Bolt Center [Max] | 7.98 in |
| Relubricatable | Yes |
| Inner Race Length (in) | 2.563 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Duty Series | Normal |
| Overall Length (in) | 9.5 |
| Inner Ring OD (in) | 2.984 |
| Maximum Operating Temperature | 200 |
| End Cap | No |
| Bolt Center Min (in) | 6.828 |
| Outer Ring Land Profile | Standard |
| Bore Size - Inch | 2.25 |
| Insert No. | VS-236 |
| Radial Dynamic Load Capacity | 11789 lb |
| Misalignment Type | Static Only |
| Bore Shape | Straight |
| Base to Center Height (in) | 2.75 |
| Radial Static Load Capacity (lb) | 8150 |
| Foot Height (in) | 0.875 |
| Replaceable Insert | Yes |
| Weight | 11.255 LB |
| EAN or UPC | 662289525713 |

