- Single Lip Contact with Flinger Seal Type
features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
- Air Handling noise check for quiet operation
- Looser than standard housing fit for ease of alignment on lightweight frames
options
- Air Handling Housing Fit, Noise Tested
| Bolt Center [Min] | 6.44 in |
| Insert No. | VS-331 |
| Measure Units | Inch |
| Bolt Size (in) | 0.625 |
| Bore Size - Inch | 1.938 |
| Foot Height | 0.88 in |
| Duty Series | Medium |
| Bolt Center [Max] | 7.44 in |
| Housing Construction | One Piece |
| Foot Height (in) | 0.875 |
| Retainer Type | Ball Riding Retainer |
| Expansion | No |
| Bolt Center Max (in) | 7.438 |
| Relubricatable | Yes |
| Base Width (in) | 2.313 |
| Seal Type | Single Lip Contact with Flinger |
| End Cap | No |
| Maximum Operating Temperature | 200 |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bolt Center Min (in) | 6.438 |
| Outer Ring Land Profile | Standard |
| Overall Length (in) | 8.813 |
| Platform | Air Handling |
| Misalignment Type | Static Only |
| Overall Height (in) | 4.969 |
| Replaceable Insert | Yes |
| Bore Shape | Straight |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Centerline to Front Face (in) | 1.313 |
| Inner Ring OD (in) | 2.719 |
| Inner Race Length (in) | 2.188 |
| Housing Material | Cast Iron |
| Housing Base | Semi-Solid |
| Weight | 8.655 LB |
| EAN or UPC | 662460066820 |

