- 2 15/16" ID x 130 mm OD x 29 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Length Through Bore | 3.0625 in |
| Material | Steel |
| Temperature Range [Max] | 200 °F |
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Outer Ring Width | 29 mm |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Rolling Element | Ball Bearing |
| Overall Width | 3 1/16 in |
| I.D. | 2.9375 in |
| O.D. | 130 mm |
| Temperature Range [Min] | -20 °F |
| Locking Device | Setscrew Locking Collar |
| Weight | 5.34 LB |

