- 2 7/16" ID x 125 mm OD x 28 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Duty | Medium-Duty |
| O.D. | 125 mm |
| I.D. | 2.4375 in |
| Rolling Element | Ball Bearing |
| Temperature Range [Max] | 200 °F |
| Seal Type | Contact Seals |
| Temperature Range [Min] | -20 °F |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Length Through Bore | 2.75 in |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Overall Width | 2 3/4 in |
| Outer Ring Width | 28 mm |
| Material | Steel |
| Weight | 5.54 LB |

