- 2 15/16" ID x 140 mm OD x 33 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| I.D. | 2.9375 in |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | -20 °F |
| Lubrication | Relubricatable |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 33 mm |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Max] | 200 °F |
| Duty | Medium-Duty |
| Seal Type | Contact Seals |
| Material | Steel |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| O.D. | 140 mm |
| Overall Width | 3 1/4 in |
| Length Through Bore | 3.25 in |
| Weight | 7.6 LB |

