- 3 7/16" ID x 160 mm OD x 37 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Duty | Medium-Duty |
| Bore Type | Round Bore |
| Temperature Range [Min] | -20 °F |
| O.D. | 160 mm |
| Outer Ring Width | 37 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 3.78125 in |
| Material | Steel |
| Overall Width | 3 25/32 in |
| Inch/Metric | Inch Bore |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 200 °F |
| I.D. | 3.4375 in |
| Rolling Element | Ball Bearing |
| Weight | 10.38 LB |

