- Single Lip Contact with Flinger Seal Type
features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Base Width (in) | 3 |
| Replaceable Insert | Yes |
| Duty Series | Normal |
| Housing Construction | One Piece |
| Housing Base | Semi-Solid |
| Measure Units | Inch |
| Outer Ring Land Profile | Standard |
| End Cap | No |
| Base to Center Height (in) | 1.438 |
| Inner Ring OD (in) | 1 |
| Bolt Center-to-Center Length (in) | 2 |
| Retainer Type | Ball Riding Retainer |
| Thread Depth (in) | 0.5 |
| Centerline to Front Face (in) | 0.813 |
| Insert No. | VS-214 |
| Shaft Height (in) | 1.4375 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Seal Type | Single Lip Contact with Flinger |
| Misalignment Type | Static Only |
| Maximum Operating Temperature | 200 |
| Relubricatable | Yes |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Bore Size - Inch | 0.875 |
| Thread Size | 3/8-16 |
| Bore Shape | Straight |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Housing Material | Cast Iron |
| Expansion | No |
| Weight | 1.54 LB |
| EAN or UPC | 662289530120 |

