- Single Lip Contact with Flinger Seal Type
features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Base Width (in) | 4 |
| Housing Base | Semi-Solid |
| Bolt Center-to-Center Length (in) | 3 |
| Retainer Type | Ball Riding Retainer |
| Maximum Operating Temperature | 200 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| End Cap | No |
| Thread Depth (in) | 0.63 |
| Measure Units | Inch |
| Housing Material | Cast Iron |
| Thread Size | 7/16-14 |
| Insert No. | VS-218 |
| Inner Ring OD (in) | 1.594 |
| Bore Size - Inch | 1.125 |
| Housing Construction | One Piece |
| Duty Series | Normal |
| Base to Center Height (in) | 1.688 |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Misalignment Type | Static Only |
| Relubricatable | Yes |
| Bore Shape | Straight |
| Seal Type | Single Lip Contact with Flinger |
| Shaft Height (in) | 1.6875 |
| Centerline to Front Face (in) | 0.875 |
| Outer Ring Land Profile | Standard |
| Replaceable Insert | Yes |
| Expansion | No |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Weight | 3.16 LB |
| EAN or UPC | 662289530168 |

