- Single Lip Contact with Flinger Seal Type
features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Lubrication | Lithium Complex NLGI 2 Grease |
| Overall Length (in) | 5 |
| Expansion | No |
| Base Width (in) | 5 |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Outer Ring Land Profile | Standard |
| Housing Base | Semi-Solid |
| Bolt Center-to-Center Length (in) | 3.75 |
| Measure Units | Inch |
| Bolt Size (in) | 0.5-13 |
| Centerline to Front Face (in) | 1.188 |
| Thread Depth (in) | 0.75 |
| Duty Series | Normal |
| Relubricatable | Yes |
| Retainer Type | Ball Riding Retainer |
| Housing Construction | One Piece |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Seal Type | Single Lip Contact with Flinger |
| Overall Height (in) | 4.25 |
| Replaceable Insert | Yes |
| Inner Ring OD (in) | 2.297 |
| Radial Dynamic Load Capacity | 7901 lb |
| Thread Size | 1/2-13 |
| Radial Dynamic Load Capacity (lb) | 7901 |
| Maximum Operating Temperature | 200 |
| End Cap | No |
| Bore Size - Inch | 1.75 |
| Housing Material | Cast Iron |
| Base to Center Height (in) | 2.125 |
| Insert No. | VS-228 |
| Misalignment Type | Static Only |
| Bore Shape | Straight |
| Shaft Height (in) | 2.125 |
| Radial Static Load Capacity (lb) | 5139 |
| Weight | 4.7 LB |
| EAN or UPC | 662289530311 |

