- 7/8" Shaft, 17/32" Slot Width, 3" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
features
- Zone hardened inner race
- Honed races
- Nylon retainer
- Grade 10 balls
- ± 1.5° alignment
- Contact seal and flinger
- 52100 bearing steel
- Anti-rotation rivet
- Precision-ground setscrews
- Semisolid, cast iron base
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Slot Width | 0.53125 in |
| Shank Height | 1 7/8 in |
| Shaft Dia. | 0.875 in |
| Overall Height | 3.5 in |
| Take-Up Types | Wide Slot |
| Housing Width | 1 1/2 in |
| Type | Ball Bearing |
| Overall Length | 4.09375 in |
| Housing Material | Cast Iron |
| Between Frame Width | 3 in |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 1 1/2 in |
| Slot Length | 2 1/4 in |
| Weight | 2.06 LB |
| EAN or UPC | 662460339511 |

