- 2" Shaft, 11/16" Slot Width, 4" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
features
- Zone hardened inner race
- Honed races
- Nylon retainer
- Grade 10 balls
- ± 1.5° alignment
- Contact seal and flinger
- 52100 bearing steel
- Anti-rotation rivet
- Precision-ground setscrews
- Semisolid, cast iron base
| Slot Width | 0.6875 in |
| Type | Ball Bearing |
| Seal Type | Contact Seals |
| Housing Width | 2 1/8 in |
| Locking Device | Setscrew Locking Collar |
| Overall Height | 4.5 in |
| Shank Height | 2 3/4 in |
| Shaft Dia. | 2 in |
| Overall Length | 5.90625 in |
| Bearing Design | Non-Expansion |
| Take-Up Types | Wide Slot |
| Slot Length | 3 3/8 in |
| Overall Width | 2 1/8 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Between Frame Width | 4 in |
| Housing Material | Cast Iron |
| Weight | 4.5 LB |
| EAN or UPC | 662460339825 |

