- 1 3/16" Shaft, 17/32" Slot Width, 3 1/2" Between Frames, Nickel Plated, Contact Seals, Regreasable, Non-Expansion
features
- Zone hardened inner race
- Honed races
- Nylon retainer
- Grade 10 balls
- ± 1.5° alignment
- Contact seal and flinger
- 52100 bearing steel
- Anti-rotation rivet
- Precision-ground setscrews
- Semisolid, cast iron base
| Bearing Design | Non-Expansion |
| Overall Width | 1 3/4 in |
| Overall Length | 4.625 in |
| Shaft Dia. | 1.1875 in |
| Shank Height | 2 1/8 in |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Take-Up Types | Wide Slot |
| Housing Material | Nickel Plated |
| Type | Ball Bearing |
| Slot Length | 2 1/2 in |
| Lubrication | Relubricatable |
| Overall Height | 4 in |
| Housing Width | 1 3/4 in |
| Locking Device | Setscrew Locking Collar |
| Between Frame Width | 3 1/2 in |
| Slot Width | 0.53125 in |
| Weight | 2.84 LB |

