- 10 Diametral Pitch, 14.5° Pressure Angle, 1.25" Pitch Diameter, 0.625" Bore, Right Hand, Single Lead Ground Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Pitch Diameter | 1.25 in |
| Right / Left Hand | Right Hand |
| No. of Leads | Single |
| No. of Leads Thread | Single |
| Face Thread Length | 1.375 in |
| Hub Dia. | 0.969 in |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. | 1.45 in |
| Diametral Pitch | 10 |
| Bore Size | 0.625 in |
| Keyway Size | 3/16 x 3/32 |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Keyway | Yes |
| Length Through Bore | 1.875 in |
| Weight | 0.44 LB |

