- 10 Diametral Pitch, 14.5° Pressure Angle, 1.25" Pitch Diameter, 0.625" Bore, Right Hand, Single Lead Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Resistance to back driving with some ratios
- 90° nonintersecting shaft applications
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- Increased efficiency with lower ratios
| Keyway | Yes |
| Bore Size | 0.625 in |
| Hub Dia. | N/A |
| Length Through Bore | 1.375 in |
| Diametral Pitch | 10 |
| No. of Leads | Single |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Outside Dia. | 1.45 in |
| Face Thread Length | 1.375 in |
| Keyway Size | 3/16 x 3/32 |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 1.25 in |
| Pressure Angle | 14 1/2 degrees |
| Weight | 0.36 LB |

