- 10 Diametral Pitch, 14.5° Pressure Angle, 1.25" Pitch Diameter, 0.625" Bore, Right Hand, Single Lead Ground Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| No. of Leads | Single |
| No. of Leads Thread | Single |
| Hub Dia. | N/A |
| Pitch Diameter | 1.25 in |
| Bore Size | 0.625 in |
| Diametral Pitch | 10 |
| Outside Dia. | 1.45 in |
| Material | Steel |
| Length Through Bore | 1.375 in |
| Right / Left Hand | Right Hand |
| Pressure Angle | 14 1/2 degrees |
| Keyway Size | 3/16 x 3/32 |
| Face Thread Length | 1.375 in |
| Hardened Teeth | With Hardened Teeth |
| Keyway | Yes |
| Weight | 0.35 LB |

