- 10" Diameter, 36" Crowned Face Wing Pulley, XT® Bushing (XTB25)
| Bushing Type | XT® |
| Has Lagging | No |
| Pulley Type | Wing |
| Lagging Type | None |
| Outside Dia. | 10 in |
| Face Type | Crown Face |
| Bore Range [Max] | 2.4375 in |
| Bushing Series | XTB25 |
| Lagging Groove Type | None |
| Weight | 98.0 LB |

