- 12 Diametral Pitch, 14.5° Pressure Angle, 1" Pitch Diameter, 0.5" Bore, Left Hand, Single Lead Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Pitch Diameter | 1 in |
| No. of Leads | Single |
| Diametral Pitch | 12 |
| Material | Steel |
| Keyway Size | No Keyway |
| Right / Left Hand | Left Hand |
| Pressure Angle | 14 1/2 degrees |
| Keyway | No Keyway |
| Hub Dia. | 3/4 in |
| Face Thread Length | 1.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.5 in |
| Length Through Bore | 1.5 in |
| Outside Dia. | 1.167 in |
| Weight | 0.24 LB |

