- 12 Diametral Pitch, 14.5° Pressure Angle, 1" Pitch Diameter, 0.5" Bore, Left Hand, Double Lead Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Minimal space requirements
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
| Material | Steel |
| No. of Leads | Double |
| Outside Dia. | 1.167 in |
| Bore Size | 0.5 in |
| Right / Left Hand | Left Hand |
| Face Thread Length | 1.125 in |
| Keyway | No Keyway |
| Keyway Size | No Keyway |
| Pitch Diameter | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 12 |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 1.5 in |
| Hub Dia. | 3/4 in |
| Weight | 0.24 LB |

