- 12 Diametral Pitch, 14.5° Pressure Angle, 1" Pitch Diameter, 0.625" Bore, Right Hand, Quadruple Lead Ground Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Keyway | Yes |
| Pitch Diameter | 1 in |
| Outside Dia. | 1.167 in |
| Material | Steel |
| Pressure Angle | 14 1/2 degrees |
| Right / Left Hand | Right Hand |
| Hub Dia. | N/A |
| Keyway Size | 1/8 x 1/16 |
| Hardened Teeth | With Hardened Teeth |
| Diametral Pitch | 12 |
| Bore Size | 0.625 in |
| Length Through Bore | 1.125 in |
| No. of Leads | Quadruple |
| Face Thread Length | 1.125 in |
| Weight | 0.18 LB |

