- 16 Diametral Pitch, 14.5° Pressure Angle, 0.625" Pitch Diameter, 0.25" Bore, Right Hand, Quadruple Lead Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Keyway | No Keyway |
| Keyway Size | No Keyway |
| No. of Leads | Quadruple |
| Right / Left Hand | Right Hand |
| Diametral Pitch | 16 |
| Bore Size | 0.25 in |
| Outside Dia. | 0.75 in |
| Face Thread Length | 1 in |
| Length Through Bore | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 15/32 in |
| Pitch Diameter | 0.625 in |
| Material | Steel |
| Pressure Angle | 14 1/2 degrees |
| Weight | 0.1 LB |

