- W2 Series Split Taper Bushing
- 6 1/4 in Bore Size
- 11 1/4 in Overall Length
- 10 in Bolt Circle
- 1 1/2 x 3/4 Keyway
description
- Bushings are used to connect a product to a shaft that has smaller diameter than the product has.
applications
- Fans
- Blowers
- Conveyors
- Pumps
- Mixers
- Crushers
- Conveying equipment
- Shaker and sorters
- Saws
features
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Material | Ductile Iron or Gray Iron |
| Keyseat | 1 1/2 x 3/4 in |
| Overall Length | 11 1/4 in |
| Length Through Bore | 11.25 in |
| Compatible Bore Size [Max] | 6.25 in |
| Flange Thickness | 1 7/16 in |
| Bore Type | Inch |
| Bore Size | 6 1/4 in |
| Bushing Type | W2 |
| Capscrew Size | 3/4 x 3 |
| Wrench Torque (in-lb) | 3000 |
| Bolt Circle Diameter (in) | 10 in |
| Cap Screws | 4 |
| Wrench Torque | 3000 in/lbs |
| Bushing Series | W2 |
| Keyway | 1 1/2 x 3/4 |
| Weight | 95.0 LB |
| EAN or UPC | 662289178698 |

