- 32 Diametral Pitch, 14.5° Pressure Angle, 0.438" Pitch Diameter, 0.21875" Bore, Right Hand, Double Lead Polished Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Pressure Angle | 14 1/2 degrees |
| Face Thread Length | 0.688 in |
| Keyway Size | No Keyway |
| Right / Left Hand | Right Hand |
| Outside Dia. | 0.5 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Size | 0.21875 in |
| Pitch Diameter | 0.438 in |
| Length Through Bore | 0.875 in |
| No. of Leads | Double |
| Hub Dia. | 0.32 in |
| Material | Steel |
| Keyway | No Keyway |
| Diametral Pitch | 32 |
| Weight | 0.03 LB |

