- 3 Diametral Pitch, 14.5° Pressure Angle, 4" Pitch Diameter, 1.5" Bore, Right Hand, Single Lead Ground Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Face Thread Length | 4 in |
| Length Through Bore | 4 in |
| Pitch Diameter | 4 in |
| Keyway Size | 3/8 x 3/16 |
| Diametral Pitch | 3 |
| Hardened Teeth | With Hardened Teeth |
| No. of Leads | Single |
| Right / Left Hand | Right Hand |
| Bore Size | 1.5 in |
| Outside Dia. | 4.667 in |
| Hub Dia. | N/A |
| Keyway | Yes |
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| Weight | 12.0 LB |

