- 6 Diametral Pitch, 14.5° Pressure Angle, 2" Pitch Diameter, 0.875" Bore, Right Hand, Double Lead Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Minimal space requirements
- High ratio speed reduction
- 90° nonintersecting shaft applications
- Smoothest, quietest form of gearing
- Resistance to back driving with some ratios
- Increased efficiency with lower ratios
| Face Thread Length | 2.5 in |
| Pressure Angle | 14 1/2 degrees |
| Diametral Pitch | 6 |
| Keyway | No Keyway |
| Hardened Teeth | Without Hardened Teeth |
| Keyway Size | No Keyway |
| Pitch Diameter | 2 in |
| Length Through Bore | 3.25 in |
| Hub Dia. | 1 9/16 in |
| Material | Steel |
| Right / Left Hand | Right Hand |
| No. of Leads | Double |
| Bore Size | 0.875 in |
| Outside Dia. | 2.33 in |
| Weight | 2.08 LB |

