- 6 Diametral Pitch, 14.5° Pressure Angle, 2" Pitch Diameter, 0.875" Bore, Left Hand, Single Lead Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
| Hub Dia. | N/A |
| Keyway | Yes |
| Diametral Pitch | 6 |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Right / Left Hand | Left Hand |
| Pitch Diameter | 2 in |
| Pressure Angle | 14 1/2 degrees |
| Face Thread Length | 2.5 in |
| Outside Dia. | 2.33 in |
| Bore Size | 0.875 in |
| Keyway Size | 3/16 x 3/32 |
| Length Through Bore | 2.5 in |
| No. of Leads | Single |
| Weight | 1.69 LB |

