- 6 Diametral Pitch, 14.5° Pressure Angle, 2" Pitch Diameter, 1" Bore, Right Hand, Double Lead Ground Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
| Length Through Bore | 2.5 in |
| Bore Size | 1 in |
| Diametral Pitch | 6 |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 2 in |
| No. of Leads | Double |
| Hub Dia. | N/A |
| Face Thread Length | 2.5 in |
| No. of Leads Thread | Double |
| Keyway | Yes |
| Keyway Size | 1/4 x 1/8 |
| Outside Dia. | 2.33 in |
| Pressure Angle | 14 1/2 degrees |
| Weight | 1.66 LB |

