- 8 Diametral Pitch, 14.5° Pressure Angle, 1.5" Pitch Diameter, 0.75" Bore, Right Hand, Single Lead Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| No. of Leads | Single |
| Pitch Diameter | 1.5 in |
| Length Through Bore | 2.375 in |
| Keyway Size | No Keyway |
| Keyway | No Keyway |
| Hardened Teeth | Without Hardened Teeth |
| Face Thread Length | 1.75 in |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. | 1.75 in |
| Hub Dia. | 1 5/32 in |
| Right / Left Hand | Right Hand |
| Diametral Pitch | 8 |
| Bore Size | 0.75 in |
| Material | Steel |
| Weight | 0.75 LB |

