- 8 Diametral Pitch, 14.5° Pressure Angle, 1.5" Pitch Diameter, 0.75" Bore, Right Hand, Single Lead Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- High ratio speed reduction
- Minimal space requirements
- Resistance to back driving with some ratios
- Increased efficiency with lower ratios
| Hardened Teeth | Without Hardened Teeth |
| Face Thread Length | 1.75 in |
| Length Through Bore | 1.75 in |
| Diametral Pitch | 8 |
| Pitch Diameter | 1.5 in |
| Outside Dia. | 1.75 in |
| Material | Steel |
| Hub Dia. | N/A |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 0.75 in |
| No. of Leads | Single |
| Keyway | Yes |
| Right / Left Hand | Right Hand |
| Keyway Size | 3/16 x 3/32 |
| Weight | 0.65 LB |

