- 8 Diametral Pitch, 14.5° Pressure Angle, 1.5" Pitch Diameter, 0.875" Bore, Right Hand, Double Lead Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 1.5 in |
| Material | Steel |
| Hub Dia. | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 1.75 in |
| Diametral Pitch | 8 |
| Face Thread Length | 1.75 in |
| Bore Size | 0.875 in |
| Length Through Bore | 1.75 in |
| Keyway | Yes |
| Keyway Size | 3/16 x 3/32 |
| Right / Left Hand | Right Hand |
| No. of Leads | Double |
| Weight | 0.56 LB |

