- 10 Diametral Pitch, 14.5° Pressure Angle, 1.25" Pitch Diameter, 0.75" Bore, Right Hand, Double Lead Ground Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- 90° nonintersecting shaft applications
- High ratio speed reduction
- Smoothest, quietest form of gearing
- Minimal space requirements
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
| Pressure Angle | 14 1/2 degrees |
| Keyway Size | 3/16 x 3/32 |
| Pitch Diameter | 1.25 in |
| Bore Size | 0.75 in |
| Face Thread Length | 2 in |
| Material | Steel |
| Hub Dia. | N/A |
| Length Through Bore | 2 in |
| Keyway | Yes |
| Right / Left Hand | Right Hand |
| Diametral Pitch | 10 |
| Hardened Teeth | With Hardened Teeth |
| No. of Leads | Double |
| Outside Dia. | 1.45 in |
| Weight | 0.46 LB |

